Shop All Tub Spouts
Speakman
Neo Diverter Tub Spout
Mfr # S-1558-ORB
Zoro # G504661223
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Width 2.5
- Color Oil Rubbed Bronze
- Length 5.75
- Weight 1.03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-1558-ORB
- Zoro # G504661223
- UPC # 671252110269
- Country of Origin China
- Category Tub Spouts
Dimensions
Width | 2.5 |
Length | 5.75 |
Height | 2.66 |
Details
Material | Zinc |
Color | Oil Rubbed Bronze |
Weight | 1.03 |
Description
The S-1558 features a clean, circular frame constructed entirely of durable, solid metal. Engineered with our slip-fit connection, this fixture is effortless to install. Available in a Polished Chrome, Brushed Nickel or Matte Black finish to perfectly coordinate with other members of the Neo Collection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tubing (ZUSA-HT-6558)
- RHEEM Pilot Nat (SP8980B)
- GARDNER BENDER Hose Cutter, 1 in Max PipeTube Dia, Stainless Steel Blade (GKC-100A)
- DIXON Adapter, 3 In, 125 psi, Male Adapter x MNPT (G300-F-BR)
- SPEAKMAN Alexandria Diverter Tub Spout (S-1560-BN)
- SPEAKMAN Neo Trim, Handicap Shower and Tub System, No Valve (SLV-1090-ADA-BN)
- SPEAKMAN 1/2" Neo Tub Spout 5-3/4"L, Polished Chrome (S-1557)
- SPEAKMAN 1/2" Tub Spout Diverter 5-7/16", Brushed Nickel (S-1562-BN)
- SPEAKMAN Alexandria Pop-Up Tub Spout Diverter 6-3/32"L, Polished Chrome (S-1560)
- SPEAKMAN Neo S-1557-ORB Non Diverter Tub Spout (S-1557-ORB)
- KOHLER Parallel Wall-Mount Bath Spout (23510-BN)
- Speakman Tub Spouts