Shop All Tub Spouts
Speakman
Neo Diverter Trim, Shower and Tub Package, No Valve
Mfr # SLV-1450-ADA
Zoro # G7956996
product price: $695.99
/ea
Free Shipping & Returns
$695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Post and Shower Hose
- Features Valve Connection Types: Sweat and Thread, Cold Expansion, Includes Diverter Valve Trim, Hand Shower, 30" Slide Bar and Tub Spout
- Flow Rate 2.5 gpm
- Number of Holes 8
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SLV-1450-ADA
- Zoro # G7956996
- UPC # 671252147531
- Country of Origin China
- Category Tub Spouts
Dimensions
Height | 0 |
Width | 0 |
Length | 0 |
Connection Size | 1/2"-14 |
Hose Length (In.) | 60 |
Shower Head Face Diameter | 5.5 |
Spout Length (In.) | 0 |
Spout Height (In.) | 0 |
Description
The Neo Diverter Trim, Shower and Tub Package lend bold styling to a sleek look. The diverter trim, shower and tub package pairs perfectly with the Neo collection of faucets and other bathroom accessories. The Neo Diverter Trim, Shower and Tub Package exemplifies Speakman's quality standard through uniting its Diverter Shower Valve Trim (CPT-1401) with the Neo Hand Held Anystream 2.5 GPM Shower Head (VS-3010), Neo Supply Ell with Wall Flange (VS-155), Pause/Trickle Adaptor (VS-156), Neo Slide Bar (SA-1002) and Neo Tub Spout (S-1557). Diverter valve is not included and must be purchased separately. The diverter trim can be paired with either Speakman's Pressure Balancing Valve (CPV-PB-DV) or Thermostatic Valve (CPV-T-DV) in three connection types.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HDL HARDWARE Extra Heavy Duty Bed Fittings (K744U)
- ZORO SELECT 1/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-DCMV-18)
- DANCO Pre Rinse Spray Valve, 1/2 In, Brshd Nickl (9D00010409)
- NIBCO 1/2" NOM C Copper Union (633W 1/2)
- SPEAKMAN Neo S-1558-MB Diverter Tub Spout (S-1558-MB)
- SPEAKMAN Neo SLV-1030-UNI EasyInstall Universal Tub/Shower Combination (SLV-1030-UNI)
- SPEAKMAN Neo S-1557-ORB Non Diverter Tub Spout (S-1557-ORB)
- SPEAKMAN Tub Spout, Polished Chrome, Wall (S-1570-MB)
- SPEAKMAN 1/2" Neo Pop-Up Tub Spout Diverter 5-3/4", Polished Chrome (S-1558)
- SPEAKMAN Neo Diverter Tub Spout (S-1558-PB)
- KOHLER Nozzle Kit, Composed Spout (1383333)
- Speakman Tub Spouts