Shop All Tub Spouts
Speakman
Neo Diverter Trim, Shower and Tub Combination, No Valve
Mfr # SLV-1430-BN
Zoro # G7957626
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Shower Arm and Flange
- Features Valve Connection Types: Sweat and Thread, Cold Expansion, Includes Diverter Valve Trim, Anystream Shower Head, and Tub Spout
- Flow Rate 2.5 gpm
- Number of Holes 3
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SLV-1430-BN
- Zoro # G7957626
- UPC # 671252147524
- Country of Origin China
- Category Tub Spouts
Dimensions
Height | 0 |
Width | 0 |
Hose Length (In.) | 0 |
Length | 0 |
Connection Size | 1/2"-14 |
Spout Height (In.) | 0 |
Shower Head Face Diameter | 5.5 |
Spout Length (In.) | 0 |
Description
The Neo Diverter Trim, Shower and Tub Combination lend bold styling to a sleek look. The diverter trim, shower and tub combination pairs perfectly with the Neo collection of faucets and other bathroom accessories. The Neo Diverter Trim, Shower and Tub Combination exemplifies Speakman's quality standard through uniting its Diverter Shower Valve Trim (CPT-1401) with the Neo Anystream 2.5 GPM Shower Head (S-3010), Neo Shower Arm and Flange (S-2540), and Neo Tub Spout (S-1557). Diverter valve is not included and must be purchased separately. The diverter trim can be paired with either Speakman's Pressure Balancing Valve (CPV-PB-DV) or Thermostatic Valve (CPV-T-DV) in three connection types.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING 3Stage Under Sink Water Filter System (US31)
- PARKER Manual 2-Way Ball Valve, Push, Polypro (LFPP8VMC8)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX4277)
- ZORO SELECT 3/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNE09)
- SPEAKMAN 1/2" Alexandria Tub Spout 6-3/32"L, Polished Chrome (S-1559)
- SPEAKMAN 1/2" Neo Pop-Up Tub Spout Diverter 5-3/4", Polished Chrome (S-1558)
- SPEAKMAN Neo Diverter Tub Spout (S-1558-PB)
- SPEAKMAN Alexandria Pop-Up Tub Spout Diverter 6-3/32"L, Polished Chrome (S-1560)
- SPEAKMAN Neo S-1558-MB Diverter Tub Spout (S-1558-MB)
- SPEAKMAN Alexandria Brushed Nickel Tub Spout (S-1559-BN)
- KOHLER Antique Standard 4-7/8" Diverter Bath Spout (6855-CP)
- Speakman Tub Spouts