Shop All Showerhead and Tub Accessories
Speakman
Neo Diverter Shower Valve Trim in Brushed Bronze
Mfr # CPT-1401-BBZ
Zoro # G106513630
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Bronze
- Material of Construction Plastic & Zinc
- Length (In.) 7
- Width 3.5
- Height 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # CPT-1401-BBZ
- Zoro # G106513630
- UPC # 671252167171
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 7 |
Width | 3.5 |
Height | 7 |
Details
Finish | Brushed Bronze |
Material of Construction | Plastic & Zinc |
Description
The Speakman CPT-1401 Neo Diverter Shower Valve Trim is specifically designed to look beautiful on your shower wall. Engineered to flawlessly fit both our pressure balanced (PB) and thermostatic (T) valves. The Neo Diverter Shower Trim gives you precise control over your water temperature. Its clean, circular frame is ideal for any modern bathroom and features a solid metal handle and trim plate for enhanced durability. The Neo Diverter Shower Valve Trim coordinates with every fixture in the Neo Collection
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Adjustable Relief Valve, 1/4x1/2 In, 50psi (55AA1M2U1-50)
- SMITH-COOPER Flanged Conc Reducer, Duc. Iron, 150, 4X2" (4319000120)
- FROST KING 5/8 in. x 1/2 in. Thick Wall x 6 ft. Bulk Foam Pipe Insulation, 40PK (5P09XB6)
- CHICAGO FAUCET Manual 4" Mount, Service Sink Faucet, Chrome plated (521-LESAB)
- SPEAKMAN Lura CDS2501-MB Shower Arm & Flange (CDS2501-MB)
- SPEAKMAN S-2764-MB-E2 Lura 15in. Rain Shower 2.0 GPM in Matte Black (S-2764-MB-E2)
- SPEAKMAN Shower Arm, Brass, 6" L, Polished Chrome (S-2580)
- SPEAKMAN Repair Part Slidebar holder VS-153-ADA (RPG56-0038-PC)
- SPEAKMAN Wall Mounted, Shower Valve and Trim, Polished Chrome (SM-10000-P)
- SPEAKMAN Vector S-2510 Shower Arm & Flange (S-2510)
- MOEN Data Cable (146259)
- Speakman Showerhead and Tub Accessories