Shop All Shower & Bathtub Parts
Speakman
Neo CPT-1401-ORB Diverter Shower Valve Trim
Mfr # CPT-1401-ORB
Zoro # G1898498
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Speakman Repair Part RPG05-0874 Mounting Screws & Broach Insert for Neo, Alexandria, Rainier & Caspian Shower Valve Trim
- Finish Oil-Rubbed Bronze
- Number of Holes 1
- Color Bronze
- Material of Construction Brass & Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # CPT-1401-ORB
- Zoro # G1898498
- UPC # 671252151705
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 6.93 |
Height | 3.52 |
Width | 6.93 |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Hose Length (In.) | 0.0 |
Description
The CPT-1401-ORB Neo Diverter Shower Valve Trim is specifically designed to look beautiful on your shower wall. Engineered to flawlessly fit both our pressure balanced (PB) and thermostatic (T) valves. The Neo Diverter Shower Trim gives you precise control over your water temperature. Its clean, circular frame is ideal for any modern bathroom and features a solid metal handle and trim plate for enhanced durability. The Neo Diverter Shower Valve Trim coordinates with every fixture in the Neo Collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/4 Inch Threaded PVC Ball Valve, Red Handle, Economy (6415421)
- PARKER Brass Metric Compression Fitting (0127 12 00)
- GEBERIT Ctionset Wwc Pe-Hd D90/45 L18 Ecc+Stpd (405.116.00.1)
- JONES STEPHENS Dual Thread Aerator .5 Gpm CP (A01037)
- SPEAKMAN Neo SLV-1010-UNI-BN EasyInstall Universal Shower Combination (SLV-1010-UNI-BN)
- SPEAKMAN Anystream Replacement Shower Filter (FSR-1)
- SPEAKMAN Neo VS-155-MB Diverter Shower Elbow (VS-155-MB)
- SPEAKMAN Neo Anystream 3-Spray Polished Chrome Handheld Shower 2.0 GPM (VSR-3010-E2)
- SPEAKMAN Comm&er SC-1230-LH Exposed Two Handle Shower (SC-1230-LH)
- SPEAKMAN CPT-1183 Transfer Valve Trim (CPT-1183)
- SHOWERSCAPE Vintage 59" Shower Hose, Polished Chrome (ABT1030A1)
- Speakman Shower & Bathtub Parts