Shop All Showerheads and Tub Faucets
Speakman
Neo Brushed Nickel Slide Bar
Mfr # SA-1002-BN
Zoro # G1123748
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Face Dia. 0
- Tub and Shower Category Shower Slide Bars
- Cover Material ABS, Brass
- Length 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SA-1002-BN
- Zoro # G1123748
- UPC # 671252090493
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 0 |
Length | 0 |
Details
Item | Neo Slide Bar |
Finish | Brushed Nickel |
Tub and Shower Category | Shower Slide Bars |
Cover Material | ABS, Brass |
Product Type | Neo Slide Bar |
Description
Neo Slide Bar, Finish Brushed Nickel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" x 12" 304 SS NIPPLE (304-036)
- MIRREDGE 1-1/2" W, Mirror Seam Plates (32502)
- LEGEND VALVE 3/8-1/2 STEM EXTENSION (101-958)
- PFISTER Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (LG48-GL0C)
- SPEAKMAN Sent Mark II Shw Combo-less Hd (SM-3010-IS-LH)
- SPEAKMAN Pressure Balance ADA Shower Combo (SM-3080-ADAISPC)
- SPEAKMAN Exposed Shower with S-2253 (S-1495-3-AF)
- SPEAKMAN Shower 2-Way Diverter PC (VS-118)
- SPEAKMAN Ceiling Mount Shower Arm, Brshd Nckl, 7" (S-2580-BN)
- SPEAKMAN Wall, Hand Shower, Polished Chrome, Wall (VS-3014)
- WATERPIK Handhel Shwrhd 6Set Chm (XAS-643E)
- Speakman Showerheads and Tub Faucets