Shop All Shower Faucets
Speakman
Neo Anystream 6-Spray Polished Chrome Dual Shower Head 2.5-GPM (9.5 LPM)
Mfr # VSR-233010
Zoro # G506146599
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Material Brass & Plastic
- Length 7.44
- Width 6.1
- Height 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # VSR-233010
- Zoro # G506146599
- UPC # 671252167720
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 7.44 |
Width | 6.1 |
Height | 15 |
Details
Item | Neo 3-Way Showr Combination PC |
Color | Polished Chrome |
Material | Brass & Plastic |
Weight | 2.6 |
Description
The Speakman Neo Anystream Dual Shower Head delivers an immersive experience from the perfectly balanced coverage of 114 water streams (57 per shower), 3-distinct spray settings on each or any combination in between. Escape with the convenience of a two-in-1 shower featuring a fixed and handheld shower. The Anystream 360-degree spray technology offers infinite adjustability for a personalized shower from either the fixed or handheld shower. The diverter provides an easy alternation from fixed to handheld shower to allow for use both or one at a time. The added convenience of alternating between the two can help meet the daily needs of the entire family. The sleek design will compliment any modern space.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Clevis Hanger, Size 3, 1/2 To 2 In (0500360326)
- ZORO SELECT Water Heater Element (60122N)
- LEGEND VALVE 2" X 10" GALVANIZED NIPPLE (356-174)
- LASCO FITTINGS COUPLE INSERT POLY 1"" (1429010RMC)
- SPEAKMAN Commander Exposed Shower with Cross Handles, 1.75gpm (SC-1220-AF-E175)
- SPEAKMAN Speakman SC-1220-AF Commander® Exposed Shower (SC-1220-AF)
- KOHLER Mastershower Transfer Valve Trim With Lever Handle in Vibrant Polished Nickel (T35921-4-SN)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-BL)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB18-PK)
- DELTA Trillian: Tempassure 17T Series Shower Trim (T17T243-PR)
- KOHLER Components Transfer Valve Trim (T78026-4-BV)
- Speakman Shower Faucets