Shop All Showerheads and Tub Faucets
Speakman
Neo 2.5 GPM Shower Wand BN
Mfr # VS-3000-BN
Zoro # G6434850
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 5 Foot Metal Hose
- Features Powerful, Single Function Spray Setting, 48Individual, Intense Sprays
- Flow Rate 2.5 gpm
- Number of Holes 1
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # VS-3000-BN
- Zoro # G6434850
- UPC # 671252133015
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 1.0 |
Width | 1.0 |
Hose Length (In.) | 60.0 |
Connection Size | 1/2"-14 NPSM |
Length | 7.88 |
Shower Head Face Diameter | 0.0 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Description
Neo 2.5 GPM Shower Wand BN
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Forged 150lb., ASA NPT Threaded Flange, 4" (T400)
- LEGEND VALVE 1" X 1/2" SS304 HEX BUSHING (404-483)
- ZSI Hex Bolt, Fits Brand ZSI, Steel (SHB4)
- GENERAL WIRE Cold-Shot, Pipe Freeze Kit, (CST-2)
- SPEAKMAN Wall, Hand Shower, Polished Chrome, Wall (VS-3014)
- SPEAKMAN Wall, Commercial Shower Combination, Polished Chrome, Wall (VS-2054)
- SPEAKMAN 30In Slide Bar (VS-123)
- SPEAKMAN Sentinel Mark II PB Vlv + Trm (SM-3000)
- SPEAKMAN Wall Mounted, Exposed Shower, Polished Chrome, Wall (SC-1210-AF)
- SPEAKMAN Icon Adj. Showerhead, Matte Black (S-2251-MB)
- DELTA Ashlyn Monitor 14 Series Shower Trim (T14264-BL)
- Speakman Showerheads and Tub Faucets