Shop All Showerheads and Tub Faucets
Speakman
Neo 2.0 GPM Shower Wand PC
Mfr # VS-3000-E2
Zoro # G6434832
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 5 Foot Metal Hose
- Features Powerful, Single Function Spray Setting, 48Individual, Intense Sprays
- Flow Rate 2.0 gpm
- Number of Holes 1
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # VS-3000-E2
- Zoro # G6434832
- UPC # 671252133107
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 1.0 |
Width | 1.0 |
Hose Length (In.) | 60.0 |
Length | 7.88 |
Connection Size | 1/2"-14 NPSM |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Spout Length (In.) | 0.0 |
Description
Neo 2.0 GPM Shower Wand PC
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, HI, OR, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL R600Z-1" Gas Pressure Regulator (R600Z-1")
- ZORO SELECT Red Brass Cored Plug, MNPT, 2" Pipe Size (1VFT4)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Sink Faucet, Chrome plated (540-LDDJ13ABCP)
- ZORO SELECT Expansion Joint, Single Sphere, 9 in. OD (WA-64-NN)
- SPEAKMAN Wall Mounted, Exposed Shower, Rough Chrome Plated, Wall (S-1496-AF)
- SPEAKMAN 1# 8-Jet Sld Brs Shwhd Plsh Nckl (S-2251-PN)
- SPEAKMAN Icon Adj. Showerhead, Brushed Bronze (S-2251-BBZ)
- SPEAKMAN Ada Hand-Held Shower (VS-1001-ADA-PC)
- SPEAKMAN Wall, Commercial Shower Combination, Polished Chrome, Wall (VS-2054)
- SPEAKMAN wall, Hand Shower, Polished Chrome (VS-1240)
- WHEDON Showersavr Std Ultra1.5 (USB3C)
- Speakman Showerheads and Tub Faucets