Shop All Showerheads and Tub Faucets
Speakman
Neo 2.0 GPM Shower Wand BN
Mfr # VS-3000-BN-E2
Zoro # G6434878
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 5 Foot Metal Hose
- Features Powerful, Single Function Spray Setting, 48Individual, Intense Sprays
- Flow Rate 2.0 gpm
- Number of Holes 1
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # VS-3000-BN-E2
- Zoro # G6434878
- UPC # 671252140662
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 1.0 |
Width | 1.0 |
Hose Length (In.) | 60.0 |
Length | 7.88 |
Connection Size | 1/2"-14 NPSM |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Spout Length (In.) | 0.0 |
Description
Neo 2.0 GPM Shower Wand BN
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, HI, OR, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Serin Slip-On Dvrter Tub Spout, Polished Chrome, Wall (8888.087.002)
- AMERICAN FILTER CO 4 H, 4 PK (AFC-420-4p-4526)
- ELKAY Sink, Undermount Mount, 0 Hole, Radiant Satin Finish (DXUH2416)
- MILWAUKEE VALVE 1-1/4" Sweat Low Lead Bronze Spring Check Valve (UP1509 1 1/4)
- SPEAKMAN Wall Mounted, Commercial Shower, Rough Chrome Plated, Wall (SC-1220-AF)
- SPEAKMAN Lura 15" Rain Shower in Matte Black (S-2764-MB)
- SPEAKMAN Exposed Shower System S-2252 (S-1590-AF-2)
- SPEAKMAN Ceiling Mount Shower Arm, Brshd Nckl, 7" (S-2580-BN)
- SPEAKMAN Retro 8-Jet Sld Brs Shwhd Chrm (S-3015)
- SPEAKMAN Sentinel Mark II PB Vlv + Trm (SM-3000)
- PLUMB PAK Shower Adapter Flo Cntrl (PP825-8)
- Speakman Showerheads and Tub Faucets