Shop All Showerheads and Tub Faucets
Speakman
Neo 2.0 gpm Hand Shower MB
Mfr # VS-3010-MB-E2
Zoro # G6434939
product price: $89.19
/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Equipped With Over 50 Individual Sprays, Features Spray Adjusting Anystream Technology, Clean, Modern Design
- Flow Rate 2.0 gpm
- Number of Holes 0
- ADA Compliant No
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # VS-3010-MB-E2
- Zoro # G6434939
- UPC # 671252123214
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 9.46 |
Width | 4.45 |
Depth | 2-1/4" |
Face Dia. | 4" |
Hose Length (In.) | 60.0 |
Connection Size | 1/2-14 NPSM |
Length | 4.0 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 4.0 |
Spout Height (In.) | 0.0 |
Description
Neo 2.0 gpm Hand Shower MB
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, HI, OR, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI 3", Socket, PVC, Y Strainer, 85 psi (1256030)
- ARMACELL 2-1/8" Idx1" Lapseal Armaflex Pipe Insul. 36/Ctn (BST21810)
- DELTA Lahara Monitor, 17 Seris, ValvTrim Chr (T17038)
- ZORO SELECT Female Socket, Cast Iron 1/8 Bend (220606)
- SPEAKMAN Ceiling Mount Shower Arm, Brshd Nckl, 7" (S-2580-BN)
- SPEAKMAN 1# 8-Jet Sld Brs Shwhd Stn Nkl (S-2251-BN)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2252-E2)
- SPEAKMAN Commader Exposed Shower (SC-1220-2-AF)
- SPEAKMAN Ada Hand-Held Shower (VS-1001-ADA-PC)
- SPEAKMAN 1# 8-Jet Sld Brs Shwhd Plsh Nckl (S-2251-PN)
- KOHLER Purist Rite-Temp Shower Valve Trim (TS14422-3-CP)
- Speakman Showerheads and Tub Faucets