Shop All Bath Towel Bars and Hooks
Speakman
Neo 18" Towel Bar PC
Mfr # SA-2007-18
Zoro # G6434403
Free Shipping & Returns
$80.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Collection Neo
- Width 2.8
- Color Chrome
- Height 2.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # SA-2007-18
- Zoro # G6434403
- UPC # 671252126635
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 2.8 |
Height | 2.19 |
Hose Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Length | 20.19 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Description
Neo 18" Towel Bar PC
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRONOMITE LABS 208VAC, 48 Amps, Both Electric Tankless Water Heater (R-48L/208)
- ZORO SELECT Dust Plug, 3 In (3LX52)
- ZORO SELECT Tubing, Polypropylene, 1/4 In OD, 100Ft (380110)
- ISPRING UV Light Water Filter w Smart Flow Control Switch 11W (UVF11A)
- SPEAKMAN Neo Robe Hook (SA-1008-PB)
- SPEAKMAN Bathroom Hook, Wall Mounting, 2-1/2" H (SA-2408-BN)
- SPEAKMAN Lucid 18" Towel Bar - PC (SA-3107-18)
- SPEAKMAN Bathroom Hook, 2 Hook, 2-3/4In D, Chrome (SA-1406)
- SPEAKMAN SA-2703 Vector Hand Towel Ring in Polished Chrome (SA-2703)
- SPEAKMAN Bathroom Hook, Polished Chrome, 2 in. D (SA-2006)
- KOHLER Parallel Robe Hook (23529-BN)
- Speakman Bath Towel Bars and Hooks