Shop All Showerhead and Tub Accessories
Speakman
Neo 18" Towel Bar in Brushed Bronze
Mfr # SA-2007-18-BBZ
Zoro # G106513647
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Bronze
- Material of Construction Brass
- Length (In.) 20.19
- Height 2.19
- Width 2.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SA-2007-18-BBZ
- Zoro # G106513647
- UPC # 671252167225
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 20.19 |
Height | 2.19 |
Width | 2.8 |
Details
Finish | Brushed Bronze |
Material of Construction | Brass |
Description
The Neo Towel Bar SA-2007 features simplistic, circular design elements to display your bathroom necessities elegantly. Measuring 24-inches in length, the Neo provides ample space to present your bath towels. With a solid brass construction, we engineered this fixture to be exceptionally durable. Includes all mounting hardware for installation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/8" X 5-1/2" BLACK NIPPLE (355-009)
- DELTA Monitor(R) 17 Series Valve Only Trim (T17067-BL)
- AMERICAN STANDARD Urinal, Vitreous China, 22-5/8"H, 14-5/16"W (6002525.02)
- ZURN Double Check Backflow Preventer 34-950Xl (34-950XLT2FT)
- SPEAKMAN SLV-10010-BN Chelsea Trim and Shower Combination, No Valve (SLV-10010-BN)
- SPEAKMAN Sentinel Mark II Trim and Handicap Shower System, No Valve (SLV-3080-ADA)
- SPEAKMAN Polished Nickel Shower Head 3-Spray (S-2252-PN)
- SPEAKMAN Kubos Shower Arm and Flange in Matte Black (S-2560-MB)
- SPEAKMAN 1/2" Shower Elbow 2-3/8"L, Polished Chrome (VS-155)
- SPEAKMAN Fixed Shower Hose Connector 1/2" NPSM (VS-120)
- ZURN Shower Arm 1/2", Polished Chrome (Z7000-A1)
- Speakman Showerhead and Tub Accessories