Shop All Faucet Repair and Maintenance
Speakman
Mark Ii Tls Plate
Mfr # 05-1634
Zoro # G3573599
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
- Standards None
- Faucet Operation Repair Part
- Number of Handles 0
- Manufacturers Warranty Length None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # 05-1634
- Zoro # G3573599
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Manufacturers Warranty Length | None |
Details
Finish | Brass |
Standards | None |
Item | Speakman(R)TLS Plate Washer |
Faucet Operation | Repair Part |
Number of Handles | 0 |
Body Material | Brass |
ADA Compliant | No |
Description
Item Speakman(R)TLS Plate Washer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Mounting Kit (146190)
- ANVIL Socket Weld, Black Forged Steel Coupling, Class 3000 (0362061608)
- IMPERIAL Flaring/Reaming Kit, 3 Pc, 37 Deg (402-FA)
- ZSI 2HoleCushionedClampTube S13/8InL313/64In (022MS026)
- SPEAKMAN Vacuum Breaker Repair Kit, Faucet (RPG05-0520)
- SPEAKMAN Repair Kit And Battery (RPG66-0142)
- SPEAKMAN Repair Part 2-3/4 In. Diameter Commander Widespread Flange (RPG26-0233-PC)
- SPEAKMAN Repair Part Quad Rings for Mark II Valves (RPG49-0127)
- SPEAKMAN Self Closing Valve, 3/8 NPT In (RPG20-1742)
- SPEAKMAN Aerator Assortment, 15/16"-27 Thread Size, Chrome, Pk6 (RPG05-1177)
- ENCORE Retrofit Handle, 3 In, Saniguard, PR (K94-0110-PR)
- Speakman Faucet Repair and Maintenance