Shop All Bathroom Sink Faucets
Speakman
Manual Single Hole Mount, 1 Hole Single Lever Faucet, Polished Chrome
Mfr # SB-2401
Zoro # G2756630
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Deck
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # SB-2401
- Zoro # G2756630
- UPC # 671252124549
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Height | 5.25 |
Spout Length | 6 in |
Manufacturers Warranty Length | 1 yr |
Width | 1.75 |
Water Inlet Connection Size | 3/8 in |
Spout Height | 5 1/4 in |
Length | 5.5 |
Connection Size | 3/8 In. Female |
Shower Head Face Diameter | 0.0 |
Hose Length (In.) | 20.0 |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 5.25 |
Description
Item Straight Bathroom Faucet
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress coupling No stop, 1-1/2" x 1-1/2" (90325)
- NIBCO 1/4" NOM C Copper 90 Degree Close Rough Elbow (U607 1/4)
- SLOAN Repair Kit, Diaphragm, 1.6 GPF (A1041A)
- MURDOCK Gray Flexible Bubbler Assembly (7000-099-002)
- SPEAKMAN Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (SB-2111-E-LD)
- SPEAKMAN Manual Single Hole Mount, 1 Hole Single Lever Faucet, Polished Chrome (SB-2011-E)
- SPEAKMAN Manual 1 Hole Vessel Sink Faucet, Matte Black (SB-2504-MB)
- SPEAKMAN Manual 3 Hole Widespread Faucet, Brushed Bronze (CD523BBZ)
- SPEAKMAN Lever Handle 8" Mount, 3 Hole Gooseneck Bathroom Faucet, Polished chrome (SC-3002-8-LD-E)
- SPEAKMAN Wristblade Handle 8" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (SC-3044-LD-E)
- GROHE Blue Professional C-Spout Us (31251DC2)
- Speakman Bathroom Sink Faucets & Accessories