Shop All Bathroom Sink Faucets
Speakman
Manual Single Hole Mount, 1 Hole Single Lever Faucet, Oil-Rubbed Bronze
Mfr # SB-1003-E-ORB
Zoro # G3907887
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- ADA Compliant Yes
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # SB-1003-E-ORB
- Zoro # G3907887
- UPC # 671252120794
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Width | 2.19 |
Height | 5.91 |
Length | 6.92 |
Connection Size | 3/8 In. Female |
Spout Length (In.) | 5.0 |
Shower Head Face Diameter | 0.0 |
Spout Height (In.) | 4.0 |
Hose Length (In.) | 18.0 |
Description
Single Lever Bthrm Faucet,Oil-Rbbd Brnze
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI CushionedClampStrutMounted, TubeSz1 1/4In (020NS024)
- DIXON Cam and Groove Coupler x MNPT 6", AL (G600-B-AL)
- ZURN Expose Piston Operate Flushvalve, 1.28GPF (Z6203PL-WS1)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-HB-E2)
- SPEAKMAN Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (SB-2111-E-LD)
- SPEAKMAN Manual 8" Mount, 3 Hole Widespread Faucet, Brushed Nickel (SB-2421-BN)
- SPEAKMAN Manual 1 Hole Single Lever Faucet, Brushed Bronze (SB-2503-BBZ)
- SPEAKMAN Dual Handle 4.02" Mount, 3 Hole Mid Arc Bathroom Faucet, Brushed Nickel (SB-1711-E-BN)
- SPEAKMAN Sensor 2 Hole Touchless Lavatory Faucet, Polished Chrome (SF-9207-TMV)
- SPEAKMAN Bathroom Faucet, 1.5 gpm, Aerator (RPG05-0915)
- GROHE Essence Semi-Pro Kitchen Us, Black Hose (30295000)
- Speakman Bathroom Sink Faucets & Accessories