Shop All Bathroom Sink Faucets
Speakman
Manual Single Hole Mount, 1 Hole Single Lever Faucet, Matte Black
Mfr # SB-1003-E-MB
Zoro # G3907948
product price: $434.85
/ea
Free Shipping & Returns
$434.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- ADA Compliant Yes
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SB-1003-E-MB
- Zoro # G3907948
- UPC # 671252118814
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Width | 2.19 |
Height | 5.91 |
Connection Size | 3/8 In. Female |
Length | 6.92 |
Hose Length (In.) | 18.0 |
Spout Height (In.) | 4.0 |
Spout Length (In.) | 5.0 |
Shower Head Face Diameter | 0.0 |
Description
Single Lever Faucet,Matte Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK B7120115V White Hand Dryer (B7120-115V)
- CHICAGO VALVES AND CONTROLS 1", Spring Return 2 Piece SS Standard Port Ball Valve with FNPT Ends (2466RSR010)
- SLOAN Royal 310 Wwt (3413600)
- MOEN Posi-Temp(R) 1/2" Crimp Ring Pex Connection w/Pressure Balancing (2326PF)
- SPEAKMAN Manual 8.03" Mount, 3 Hole Widespread Faucet, Polished Chrome (SB-1721-E)
- SPEAKMAN Manual Single Hole Mount, 1 Hole Single Lever Faucet, Polished Chrome (SB-2401)
- SPEAKMAN Speakman Commander® SC-3044-LD-E Widespread Faucet, 4" Handles, ADA Compliant, Chrome (SC-3044-LD-E)
- SPEAKMAN Wristblade Handle 4" Mount, 2 Hole Gooseneck Bathroom Faucet, Polished chrome (SC-3084-LD-E)
- SPEAKMAN Lever Handle Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (SB-1003-E)
- SPEAKMAN Wristblade Handle 8" Mount, 3 Hole Gooseneck Bathroom Faucet, Polished chrome (SC-3004-8-LD-E)
- DELTA Single hole installation Hole Single Hole Lavatory Faucet, Chrome (DEMD-112LF)
- Speakman Bathroom Sink Faucets & Accessories