Shop All Bathroom Sink Faucets
Speakman
Manual Single Hole Mount, 1 Hole Gooseneck Faucet, Polished Chrome
Mfr # SC-7112-E
Zoro # G4789570
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Deck Mount
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # SC-7112-E
- Zoro # G4789570
- UPC # 671252126543
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 5-1/4" |
Height | 13.4 |
Manufacturers Warranty Length | 5 yr |
Width | 3.5 |
Connection Size | 1/2 In. NPSM |
Length | 6.8 |
Spout Length (In.) | 5.25 |
Hose Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Spout Height (In.) | 13.13 |
Description
Item Gooseneck Laboratory Faucet
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Van-Stone Flange, Schedule 80, 1-1/2" Pipe Size, FNPT (9855-015)
- SMITH-COOPER Cap Malleable Galv 3In (511-410BC)
- PENTAIR/OMNIFILTER Undersink Water Filtration System with CB3 Carbon Block Cartridge (TO1-DS3-S18)
- KOHLER Solenoid Kit, Replacement (1055666)
- SPEAKMAN Sensor 2 Hole Touchless Lavatory Faucet, Polished Chrome (SF-9207-TMV)
- SPEAKMAN Lever Handle 8" Mount, 3 Hole Gooseneck Bathroom Faucet, Polished chrome (SC-3002-8-LD-E)
- SPEAKMAN Lever Handle 8" Mount, 3 Hole Gooseneck Bathroom Faucet, Polished chrome (SC-5724-E)
- SPEAKMAN Wristblade Handle 8" Mount, 3 Hole Gooseneck Bathroom Faucet, Polished chrome (SC-3004-8-LD-E)
- SPEAKMAN Lever Handle 8" Mount, 3 Hole Bathroom Faucet, Polished chrome (S-3762-E)
- SPEAKMAN Lever Handle Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (SB-1003-E)
- KOHLER Manual 8" Mount, Gooseneck Bathroom Faucet (K-14406-4-CP)
- Speakman Bathroom Sink Faucets & Accessories