Shop All Bathroom Sink Faucets
Speakman
Manual Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Brushed Nickel
Mfr # SB-1003-E-BN
Zoro # G3770509
product price: $323.05
/ea
Free Shipping & Returns
$323.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Centerset
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SB-1003-E-BN
- Zoro # G3770509
- UPC # 671252118562
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Overall Height | 6-1/8" |
Spout Length | 4 5/8 in |
Height | 6-1/8" |
Manufacturers Warranty Length | 1 yr |
Water Inlet Connection Size | 1/2 in |
Spout Height | 6 1/8 in |
Description
Item Angled Straight Bathroom Faucet
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Stainless Steel Solenoid Valve Less Coil, Normally Open, 1/4 in Pipe Size (008052)
- GEBERIT Act Pl Omega60 Dual Glass White (115.081.SI.1)
- MOEN COMMERCIAL Retrofit Kit, Toilet, Top Mount, 1.6 GPF (8310R16)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 10 Micron, 20 in H (155304-75)
- SPEAKMAN Manual 3 Hole Widespread Faucet, Brushed Bronze (CD523BBZ)
- SPEAKMAN Manual 8.03" Mount, 3 Hole Widespread Faucet, Polished Chrome (SB-1721-E)
- SPEAKMAN Manual Single Hole Mount, 1 Hole Single Lever Faucet, Polished Chrome (SB-2401)
- SPEAKMAN Manual 4.02" Mount, 3 Hole Centerset Faucet, Polished Chrome (SB-1711-E)
- SPEAKMAN Speakman Commander® SC-3044-LD-E Widespread Faucet, 4" Handles, ADA Compliant, Chrome (SC-3044-LD-E)
- SPEAKMAN Dual Handle 4.02" Mount, 3 Hole Mid Arc Bathroom Faucet, Brushed Nickel (SB-1711-E-BN)
- Speakman Bathroom Sink Faucets & Accessories