Shop All Bathroom Sink Faucets
Speakman
Manual 8.03" Mount, 3 Hole Widespread Faucet, Polished Chrome
Mfr # SB-1721-E
Zoro # G3770405
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 8.03"
- Number of Holes 3
- Mounting Type Quick Mount
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # SB-1721-E
- Zoro # G3770405
- UPC # 671252118388
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Height | 5-7/8" |
Spout Length | 5 in |
Height | 4.0 |
Width | 14.29 |
Spout Height | 5 7/8 in |
Length | 6.7 |
Connection Size | 3/8 In. Female |
Shower Head Face Diameter | 0.0 |
Hose Length (In.) | 0.0 |
Spout Height (In.) | 3.75 |
Spout Length (In.) | 5.0 |
Description
Item Mid Arc Bathroom Faucet
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE U-bracket, For 1 in. Panels, Stainless Steel, Satin Finish with Fasteners Single Pack (656-8202)
- SMITH-BLAIR Repair Clamp, Pipe Size 2 In, 15 In L (22600023815000)
- NIBCO PEX CRIMP TOOL 1/2""&3/4"" (23251)
- WATERBLOCK WB-13-R 13 Gallon Maximum Flow Automatic Water Shutoff Valve (WB-13-R)
- SPEAKMAN Manual Single Hole Mount, 1 Hole Single Lever Faucet, Polished Chrome (SB-2011-E)
- SPEAKMAN Wristblade Handle 8" Mount, 3 Hole Gooseneck Bathroom Faucet, Polished chrome (SC-3004-8-LD-E)
- SPEAKMAN Manual 4.02" Mount, 3 Hole Centerset Faucet, Polished Chrome (SB-1711-E)
- SPEAKMAN Manual 8" Mount, 3 Hole Widespread Faucet, Brushed Nickel (SB-2421-BN)
- SPEAKMAN Dual Handle 4.02" Mount, 3 Hole Mid Arc Bathroom Faucet, Brushed Nickel (SB-1711-E-BN)
- SPEAKMAN Lever Handle 8" Mount, 3 Hole Gooseneck Bathroom Faucet, Polished chrome (SC-3002-8-LD-E)
- DURA FAUCET RV LAVATORY FAUCET W/CRYSTAL ACRYLIC KNOBS - CHROME POLISHED (DF-PL700A-CP)
- Speakman Bathroom Sink Faucets & Accessories