Shop All Bathroom Sink Faucets
Speakman
Manual 8" Mount, 3 Hole Widespread Faucet, Brushed Nickel
Mfr # SB-2421-BN
Zoro # G4758253
Free Shipping & Returns
$449.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 8"
- Number of Holes 3
- ADA Compliant Yes
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # SB-2421-BN
- Zoro # G4758253
- UPC # 671252118432
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 5 1/2 in |
Height | 4.75 |
Manufacturers Warranty Length | 1 yr Limited |
Width | 17.5 |
Spout Height | 4 3/4 in |
Length | 6.0 |
Connection Size | 1/2-14 NPSM |
Spout Height (In.) | 4.25 |
Spout Length (In.) | 6.0 |
Hose Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Description
Item Straight Bathroom Faucet
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Adapter, 2", Nylon (BULK-CGF-446)
- ZORO SELECT 1-1/4" x 1/2" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTU5)
- KOHLER Avid Rite-Temp Valve Trim With Lever Handle (TS97018-4-BN)
- ANVIL 1" x 1" x 3/4" FNPT Galvanized Reducing Tee (0311039804)
- SPEAKMAN Lever Handle 8" Mount, 3 Hole Gooseneck Bathroom Faucet, Polished chrome (SC-3002-8-LD-E)
- SPEAKMAN Manual 3 Hole Widespread Faucet, Brushed Bronze (CD523BBZ)
- SPEAKMAN Manual Single Hole Mount, 1 Hole Gooseneck Faucet, Polished Chrome (SC-7112-E)
- SPEAKMAN Manual 1 Hole Single Lever Faucet, Brushed Bronze (SB-2503-BBZ)
- SPEAKMAN Bathroom Faucet, 1.5 gpm, Aerator (RPG05-0915)
- SPEAKMAN Wristblade Handle 8" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (SC-3044-LD-E)
- EZ-FLO EASTMAN Manual 8" Mount, 3 Hole Bathroom Faucet (ez-10192)
- Speakman Bathroom Sink Faucets