Shop All Bathroom Sink Faucets
Speakman
Manual 4.02" Mount, 3 Hole Centerset Faucet, Polished Chrome
Mfr # SB-1711-E
Zoro # G4791549
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4.02"
- Number of Holes 3
- ADA Compliant Yes
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # SB-1711-E
- Zoro # G4791549
- UPC # 671252118371
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 8 in |
Manufacturers Warranty Length | 1 yr Limited |
Height | 4.67 |
Width | 6.45 |
Spout Height | 2 7/8 in |
Connection Size | 1/2 In. NPSM Male |
Length | 10.27 |
Shower Head Face Diameter | 0.0 |
Hose Length (In.) | 0.0 |
Spout Length (In.) | 8.01 |
Spout Height (In.) | 3.14 |
Description
Item Mid Arc Bathroom Faucet
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND METAL TubetoPipe Adapter, Adapter, 18 x 1428 Nominal, Thread Sleeve x MNPTF, 043 Hex, 500 psi, (16117)
- HOME PLUS Laundry Faucet 2Hdl Chm (357131)
- DIXON Type B Gasket, 6 in Nominal, 6-11/16 ID x 8-3/16 OD x 3/4 in Thick, Rubber, Domestic (RG3056)
- PARKER 45 Street Elbow, Brass, 1/8 in, NPTF (1/8 CD45-B)
- SPEAKMAN Dual Handle 4.02" Mount, 3 Hole Mid Arc Bathroom Faucet, Brushed Nickel (SB-1711-E-BN)
- SPEAKMAN Sensor 2 Hole Touchless Lavatory Faucet, Polished Chrome (SF-9207-TMV)
- SPEAKMAN Manual Single Hole Mount, 1 Hole Single Lever Faucet, Polished Chrome (SB-2011-E)
- SPEAKMAN Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (SB-2111-E-LD)
- SPEAKMAN Manual 1 Hole Single Lever Faucet, Brushed Bronze (SB-2503-BBZ)
- SPEAKMAN Manual 8.03" Mount, 3 Hole Widespread Faucet, Polished Chrome (SB-1721-E)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Polished Brass Uncoated (Living) (3-991/03N)
- Speakman Bathroom Sink Faucets & Accessories