Shop All Bathroom Sink Faucets
Speakman
Manual 2 Hole Single Lever Faucet, Polished Chrome
Mfr # SB-2111-BO
Zoro # G1891805
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Number of Holes 2
- ADA Compliant Yes
- Finish Polished Chrome
- Number of Handles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # SB-2111-BO
- Zoro # G1891805
- UPC # 671252107146
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Connection Size | 1/2 In. NPSM Male |
Height | 5.51 |
Length | 5.59 |
Width | 6.77 |
Shower Head Face Diameter | 0.0 |
Hose Length (In.) | 0.0 |
Spout Length (In.) | 4.84 |
Spout Height (In.) | 1.69 |
Description
With a clean, simplified design – the Echo SB-2111-BO Single Lever Faucet exists to complement any style or décor. Constructed entirely of durable, Low lead brass, the Echo Bathroom Faucet delivers exceptional quality and longevity. Its sleek, lever handle was crafted to feel comfortable in your hand, providing precise control over water temperature. The Echo Single Lever Faucet features a 0.5 GPM Boca aerator.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, HI, OR, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOGUS Nylon Hose Barb Tee 1/2" (TT9888/N)
- ZORO SELECT FNPT, Carbon Steel Merchant Coupling (783Y99)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310049606)
- AMERICAN STANDARD Pter 3985 Cadet Dk Mt Bath Fill (M918026-0070A)
- SPEAKMAN Manual 4.02" Mount, 3 Hole Centerset Faucet, Polished Chrome (SB-1711-E)
- SPEAKMAN Manual 8.03" Mount, 3 Hole Widespread Faucet, Polished Chrome (SB-1721-E)
- SPEAKMAN Manual 3 Hole Widespread Faucet, Brushed Bronze (CD523BBZ)
- SPEAKMAN Lever Handle Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (SB-1003-E)
- SPEAKMAN Dual Handle 4.02" Mount, 3 Hole Mid Arc Bathroom Faucet, Brushed Nickel (SB-1711-E-BN)
- SPEAKMAN Sensor 2 Hole Touchless Lavatory Faucet, Polished Chrome (SF-9207-TMV)
- ZURN Manual Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (Z82702-XL)
- Speakman Bathroom Sink Faucets