Shop All Kitchen Faucets
Speakman
Manual, 2 Hole Kitchen Faucet
Mfr # SB-3242-MB
Zoro # G9205527
Free Shipping & Returns
$1,043.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 2
- Number of Handles 2
- Faucet Operation Manual
- ADA Compliant No
- Connection Size 1/2"-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # SB-3242-MB
- Zoro # G9205527
- UPC # 671252160967
- Country of Origin Portugal
- Category Kitchen Faucets
Dimensions
Connection Size | 1/2"-14 |
Width | 10.5625 |
Height | 6.74 |
Length | 11.8125 |
Spout Height (In.) | 5.108 |
Hose Length (In.) | 0 |
Spout Length (In.) | 10.55 |
Description
Give your farmhouse kitchen a show-stopping centerpiece with the Speakman Proper High Rise Wall Mount Kitchen Faucet in Matte Black. With a vintage bridge design inspired by the rustic farms dotting the English countryside, the style works perfectly with oversized fireclay and apron-front sinks. Matte Black finish brings a rich, sophisticated sheen to the kitchen.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOLMORE Commercial Floor Mop Sink with Deep Basin, 19” x 22” x 12”, 18-Gauge 304 Stainless Steel Frame (MPS-1922123)
- EVERFLOW 5/8" Flare Plug Pipe Fitting; Brass (F39-58)
- T&S BRASS Vacuum Breaker Repair Kit, 3/8 In, (B0968RK01)
- RHEEM Natural Gas Commercial Gas Water Heater, 100 gal., 110vac, 199900 BtuH (GHE100SU-200)
- SPEAKMAN Neo Sensor Pull Down Kitchen Faucet - SS (SBS-1042-SS)
- SPEAKMAN Manual, 1 Hole Pull Down Kitchen Faucet (SB-2142-SS)
- SPEAKMAN Manual, 1 Hole Pull Down Kitchen Faucet (SB-1042)
- SPEAKMAN Chelsea SB-2141-BN Kitchen Faucet (SB-2141-BN)
- SPEAKMAN Neo Sensor Pull Down Kitchen Faucet - PC (SBS-1042)
- SPEAKMAN Manual, 1 Hole Spring Kitchen Faucet (SB-1043-BRB)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-ABCP)
- Speakman Kitchen Faucets