Shop All Kitchen Faucets
Speakman
Manual, 2 Hole Kitchen Faucet
Mfr # SB-3241
Zoro # G9205579
product price: $798.99
/ea
Free Shipping & Returns
$798.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Number of Handles 2
- Faucet Operation Manual
- ADA Compliant No
- Width 10.59
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SB-3241
- Zoro # G9205579
- UPC # 671252160912
- Country of Origin Portugal
- Category Kitchen Faucets
Dimensions
Width | 10.59 |
Height | 7.913 |
Connection Size | 1/2"-14 |
Length | 10.748 |
Hose Length (In.) | 0 |
Spout Height (In.) | 7.45 |
Spout Length (In.) | 10.55 |
Description
Give your farmhouse kitchen a show-stopping centerpiece with the Speakman Proper High Rise Kitchen Faucet in Polished Chrome. With a vintage bridge design inspired by the rustic farms dotting the English countryside, the style works perfectly with oversized fireclay and apron-front sinks. Polished Chrome finish brings a brilliant reflective shine that coordinates beautifully with popular kitchen finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Pipe Clamp, Parallel, 1" (FS-7880-1 E/G)
- DELTA Premium 3-Setting Slide Bar Hand Shower Chrome (57021)
- SMITH-BLAIR Repair Clamp, SS, 6 In Pipe, 1 In CC Out (238066312009 CC)
- WESTWARD Tubing Bender, 1/4 In (3CYU6)
- SPEAKMAN Neo Sensor Spring Kitchen Faucet - SS (SBS-1043-SS)
- SPEAKMAN Manual, 1 Hole Pull Down Kitchen Faucet (SB-2142-SS)
- SPEAKMAN Manual, 1 Hole Pull Down Kitchen Faucet (SB-1042)
- SPEAKMAN Neo Sensor Pull Down Kitchen Faucet - SS (SBS-1042-SS)
- SPEAKMAN Neo Sensor Spring Kitchen Faucet - PC (SBS-1043)
- SPEAKMAN Chelsea SB-2141-BN Kitchen Faucet (SB-2141-BN)
- KINGSTON BRASS Widespread Kitchen Faucet, Antique Brass (KB1793BLBS)
- Speakman Kitchen Faucets & Accessories