Shop All Kitchen Faucets
Speakman
Manual, 1 Hole Spring Kitchen Faucet
Mfr # SB-1043
Zoro # G1891960
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Number of Handles 1
- Faucet Operation Manual
- ADA Compliant No
- Connection Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SB-1043
- Zoro # G1891960
- UPC # 671252156946
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Connection Size | 3/8" |
Width | 4.18 |
Height | 21.24 |
Length | 10.35 |
Shower Head Face Diameter | 0 |
Hose Length (In.) | 67 |
Spout Height (In.) | 8.06 |
Spout Length (In.) | 13.18 |
Description
Crafted to maximize modern style in the kitchen, the Neo SB-1043 Spring Kitchen Faucet delivers smooth Pull Down functionality with a decorator's eye for design. The spring neck offers more than just form: it also delivers enhanced maneuverability around even the largest commercial-grade sink. Chrome finish maintains its brilliance for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Safety Relief Valve, 1-1/4 x 1-1/2, 90 psi (740FH1M1K1-90)
- PARKER Tubing, Black, 500 ft. L, 3/8" Outside Dia. (95FR-6-BLK-0500)
- ZORO SELECT 1/4" FNPT x MNPT Galvanized 90 Degree Street Elbow (1MPD2)
- RHEEM 80 gal, Electric Water Heater, 208V, Single, Three Phase (ELD80-FTB 208V)
- SPEAKMAN Manual, 1 Hole Spring Kitchen Faucet (SB-1043-BRB)
- SPEAKMAN Manual, 2 Hole Kitchen Faucet (SB-3241)
- SPEAKMAN Neo Sensor Pull Down Kitchen Faucet - PC (SBS-1042)
- SPEAKMAN Chelsea SB-2141-BN Kitchen Faucet (SB-2141-BN)
- SPEAKMAN Neo Sensor Spring Kitchen Faucet - SS (SBS-1043-SS)
- SPEAKMAN Manual, 1 Hole Pull Down Kitchen Faucet (SB-2142-SS)
- ELKAY Wall Mount 8-1/4" Spout (LK395A)
- Speakman Kitchen Faucets