Shop All Kitchen Faucets
Speakman
Manual, 1 Hole Pull Down Kitchen Faucet
Mfr # SB-2142
Zoro # G1892128
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Number of Handles 1
- Faucet Operation Manual
- ADA Compliant No
- Material of Construction Plastic & Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SB-2142
- Zoro # G1892128
- UPC # 671252156984
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Width | 4.26 |
Connection Size | 3/8" |
Height | 15.33 |
Length | 10.66 |
Spout Height (In.) | 8.57 |
Shower Head Face Diameter | 0 |
Hose Length (In.) | 30 |
Spout Length (In.) | 6.76 |
Description
A blend of modern and traditional lines, the Chelsea SB-1242 Pull Down Kitchen Faucet collection delivers style versatility for today's work and living spaces. The curved neck and handle make a sophisticated design statement, while the multi-function wand delivers water in two ways: wide spray or aerated stream. Chrome finish maintains its brilliance for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO RedHat Solenoid Valve Coil, 120VAC, 60 Hz, 20.1W (272610-132-D*)
- MILWAUKEE VALVE Gate Valve, 3/8 In., Low Lead Brass (UP667 3/8)
- ZORO SELECT Flexible Coupling, For Pipe Size 12x12" (1056-1212)
- KOHLER 36 (26299-G-BL)
- SPEAKMAN Manual, 1 Hole Pull Down Kitchen Faucet (SB-2142-SS)
- SPEAKMAN Neo Sensor Pull Down Kitchen Faucet - SS (SBS-1042-SS)
- SPEAKMAN Manual, 1 Hole Pull Down Kitchen Faucet (SB-1042)
- SPEAKMAN Neo Sensor Spring Kitchen Faucet - PC (SBS-1043)
- SPEAKMAN Manual, 2 Hole Kitchen Faucet (SB-3241)
- SPEAKMAN Manual, 1 Hole Spring Kitchen Faucet (SB-1043)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Kitchen Sink Faucet W/O Spray (201-A317XKABCP)
- Speakman Kitchen Faucets & Accessories