Shop All Kitchen Faucets
Speakman
Manual, 1 Hole Pull Down Kitchen Faucet
Mfr # SB-1042
Zoro # G1891866
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Number of Handles 1
- Faucet Operation Manual
- ADA Compliant No
- Height 15.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SB-1042
- Zoro # G1891866
- UPC # 671252157172
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 15.8 |
Connection Size | 9/16"-24 UNF or 1/2"-15 NPSM |
Width | 10.71 |
Length | 4.53 |
Hose Length (In.) | 19.2 |
Spout Height (In.) | 10.4 |
Spout Length (In.) | 8.4 |
Shower Head Face Diameter | 0 |
Description
The Neo SB-1042 Pull Down Kitchen Faucet makes a sleek statement. Clean and simple lines blend with Pull Down performance, including a two-function sprayer that delivers great maneuverability and water delivery around the kitchen sink. Chrome finish maintains its brilliance for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOURMETIER GKTD33227 Drop-in Double Bowl Kitchen Sink, Brushed (GKTD33227)
- LEGEND VALVE 1/4" X 2-1/2" BLACK NIPPLE (355-023)
- PEERLESS Westchester Double Rob Hook (PA423OB)
- APOLLO EXPANSION PEX 1 in. x 100 ft. Blue PEX-A Pipe in Solid (EPPB1001S)
- SPEAKMAN Manual, 1 Hole Spring Kitchen Faucet (SB-1043)
- SPEAKMAN Manual, 1 Hole Pull Down Kitchen Faucet (SB-2142)
- SPEAKMAN Neo Sensor Pull Down Kitchen Faucet - SS (SBS-1042-SS)
- SPEAKMAN Neo Sensor Pull Down Kitchen Faucet - PC (SBS-1042)
- SPEAKMAN Manual, 1 Hole Pull Down Kitchen Faucet (SB-2142-SS)
- SPEAKMAN Manual, 1 Hole Spring Kitchen Faucet (SB-1043-BRB)
- ELKAY Lever Handle, Residential / Commercial 4 Hole Sink, SS, 2 Bowl, 33"x22, Faucet 3 Hole (LK1001CR)
- Speakman Kitchen Faucets