Shop All Kitchen Faucets
Speakman
Manual, 1 Hole Pull Down Kitchen Faucet
Mfr # SB-1042-SS
Zoro # G1892435
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Number of Handles 1
- Faucet Operation Manual
- ADA Compliant No
- Height 15.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SB-1042-SS
- Zoro # G1892435
- UPC # 671252157189
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 15.8 |
Width | 10.71 |
Connection Size | 9/16"-24 UNF or 1/2"-15 NPSM |
Length | 4.53 |
Hose Length (In.) | 19.2 |
Shower Head Face Diameter | 0 |
Spout Length (In.) | 8.4 |
Spout Height (In.) | 10.4 |
Description
The Neo SB-1042-SS Pull Down Kitchen Faucet makes a sleek statement. Clean and simple lines blend with Pull Down performance, including a two-function sprayer that delivers great maneuverability and water delivery around the kitchen sink. Stainless Steel finish maintains its sheen for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK O-Ring Fits Hf-150A (OR-34A)
- APOLLO PEX 3/4 in. Brass PEX Barb x PEX Barb x Female Pipe Thread Drop-Ear Tee (APXDET34)
- PLAST-O-MATIC Manual Ball Valve, PVC, 2", Epdm, Threaded (MBV200EPT-PV)
- JONES STEPHENS Galvanized Square Head Plug, 1/2 In (G3960050)
- SPEAKMAN Neo Sensor Pull Down Kitchen Faucet - SS (SBS-1042-SS)
- SPEAKMAN Manual, 1 Hole Pull Down Kitchen Faucet (SB-2142)
- SPEAKMAN Manual, 2 Hole Kitchen Faucet (SB-3241)
- SPEAKMAN Manual, 1 Hole Pull Down Kitchen Faucet (SB-1042)
- SPEAKMAN Chelsea SB-2141-BN Kitchen Faucet (SB-2141-BN)
- SPEAKMAN Neo Sensor Spring Kitchen Faucet - PC (SBS-1043)
- MOEN Kit, Handle Adapter (97556)
- Speakman Kitchen Faucets