Shop All Kitchen Faucets
Speakman
Manual, 1 Hole Pull Down Kitchen Faucet
Mfr # SB-1042-MB
Zoro # G1892590
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Number of Handles 1
- Faucet Operation Manual
- ADA Compliant No
- Height 15.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SB-1042-MB
- Zoro # G1892590
- UPC # 671252157196
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 15.8 |
Width | 10.71 |
Connection Size | 9/16"-24 UNF or 1/2"-15 NPSM |
Length | 4.53 |
Spout Length (In.) | 8.4 |
Spout Height (In.) | 10.4 |
Hose Length (In.) | 19.2 |
Shower Head Face Diameter | 0 |
Description
The Neo SB-1042-MB Pull Down Kitchen Faucet makes a sleek statement. Clean and simple lines blend with Pull Down performance, including a two-function sprayer that delivers great maneuverability and water delivery around the kitchen sink. Matte Black finish maintains its sheen for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WASTE KING Garbge Disposr 1/2 Hp Ss (L-2600)
- KOHLER Purist 2.5 Gpm Single-Function Wall-M (965-AK-CP)
- PARKER Tubing, 3/16" Inside Dia., 50 ft. Tube L (103-0250031-NT-50)
- THRIFCO PLUMBING 3/4 X 1-1/2 Inch Stainless Steel Nipple, Packaged (9020026)
- SPEAKMAN Neo Sensor Spring Kitchen Faucet - PC (SBS-1043)
- SPEAKMAN Neo Sensor Spring Kitchen Faucet - SS (SBS-1043-SS)
- SPEAKMAN Manual, 1 Hole Spring Kitchen Faucet (SB-1043-BRB)
- SPEAKMAN Neo Sensor Pull Down Kitchen Faucet - SS (SBS-1042-SS)
- SPEAKMAN Manual, 1 Hole Pull Down Kitchen Faucet (SB-2142-SS)
- SPEAKMAN Manual, 1 Hole Pull Down Kitchen Faucet (SB-1042)
- KOHLER Artifacts Touchless Pull-Down Kitchen Sink Faucet (29709-VS)
- Speakman Kitchen Faucets