Shop All Widespread Bathroom Faucets
Speakman
Lura Widespread Faucet with Platform Lever Handles
Mfr # CD523PN
Zoro # G404661033
product price: $768.99
/ea
Free Shipping & Returns
$768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass & Zinc
- Length 14
- Height 7.88
- Color Polished Chrome
- Width 5.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # CD523PN
- Zoro # G404661033
- UPC # 671252130342
- Country of Origin China
- Category Widespread Bathroom Faucets
Dimensions
Length | 14 |
Height | 7.88 |
Width | 5.44 |
Details
Material | Brass & Zinc |
Color | Polished Chrome |
Weight | 5.35 |
Description
Conceived by award-winning interior designer Clodagh his faucet has been beautifully crafted to deliver a classic yet modern look. Featuring a singular, minimalistic spout paired with transitional platform lever handles, this widespread faucet is ideal for both modern and traditional bathrooms alike. With a solid, Low-lead brass construction coated with a stunning, corrosion resistant finish, this Lura Widespread Faucet will look and age beautifully over time.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Decorum WalHungLava Cho wErh Wh (9024.011EC.020)
- PRIME-LINE Two Ear Wall Bracket, For 1 in. Panels, Zinc Alloy, Chrome Plated with Torx fasteners Single Pack (656-6356-T)
- ASI GLOBAL PARTITIONS 58" x 58" Panel Toilet Partition, 304 Stainless Steel, Satin (40-5265750)
- NVENT CADDY EZ-Riser Riser Clamp, 1 1/4 In, 255 lb Max Load (5100125EG)
- SPEAKMAN Neo Widespread Faucet (SB-1021-E-PB)
- SPEAKMAN Rainier SB-1321 Widespread Faucet (SB-1321-E-BBZ)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (CD521PN)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-BC)
- SPEAKMAN Lura Widespread Faucet with Lever Handles (CD522MB)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-BBZ)
- MOEN Banbury Matte Black Widespread Bathroom Sink Faucet 8 - 16 in. (84947BL)
- Speakman Widespread Bathroom Faucets