Shop All Widespread Bathroom Faucets
Speakman
Lura Widespread Faucet with Lever Handles
Mfr # SB-2523-PB
Zoro # G804661282
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 5.35
- Width 5.44
- Length 14
- Height 7.88
- Material Brass & Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # SB-2523-PB
- Zoro # G804661282
- UPC # 671252130861
- Country of Origin China
- Category Widespread Bathroom Faucets
Dimensions
Width | 5.44 |
Length | 14 |
Height | 7.88 |
Details
Weight | 5.35 |
Material | Brass & Zinc |
Color | Polished Chrome |
Description
Conceived by award-winning interior designer Clodagh – this faucet has been beautifully crafted to deliver a classic yet modern look. Featuring a singular, minimalistic spout paired with transitional lever handles, this widespread faucet is ideal for both modern and traditional bathrooms alike. With a solid, low-lead brass construction coated with a stunning, corrosion-resistant finish, the will look and age beautifully over time.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM-RUUD Ignition Control, Commercial (SP10763C)
- B & K Toilet Anti-Sweat Valve (109-503RP)
- VIEGA Viega ProPress 90 hi ear elbow, 1/2" x 1/2" (79205)
- BECK 1/4" MNPT x 9" TBE Galvanized Steel Pipe Nipple Sch 40 (0331008201)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-MB)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (CD521PN)
- SPEAKMAN Lura Widespread Faucet with Lever Handles (CD522MB)
- SPEAKMAN Rainier SB-1321 Widespread Faucet (SB-1321-E-BBZ)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-BBZ)
- SPEAKMAN Neo Widespread Faucet (SB-1021-E-PB)
- KINGSTON BRASS KB962FL Widespread Bathroom Faucet, Polished Brass (KB962FL)
- Speakman Bathroom Sink Faucets & Accessories