Shop All Widespread Bathroom Faucets
Speakman
Lura Widespread Faucet with Lever Handles
Mfr # SB-2523-MB
Zoro # G504661278
product price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 5.35
- Color Polished Chrome
- Height 7.88
- Length 14
- Width 5.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SB-2523-MB
- Zoro # G504661278
- UPC # 671252130717
- Country of Origin China
- Category Widespread Bathroom Faucets
Dimensions
Height | 7.88 |
Length | 14 |
Width | 5.44 |
Details
Weight | 5.35 |
Color | Polished Chrome |
Material | Brass & Zinc |
Description
Conceived by award-winning interior designer Clodagh – this faucet has been beautifully crafted to deliver a classic yet modern look. Featuring a singular, minimalistic spout paired with transitional lever handles, this widespread faucet is ideal for both modern and traditional bathrooms alike. With a solid, low-lead brass construction coated with a stunning, corrosion-resistant finish, the will look and age beautifully over time.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-APHCT-S, Compatible to 5613527 / 56135-27 Water Filters (1PK) Made by AFC (AFC-APHCT-S-1p-16063)
- ZORO SELECT 4" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNL02)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-5/8 ID, 1in Wall (2400609430)
- PRO-LINE 3/4" PVC Inline Check Valve PK10 (101-104)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (CD521PN)
- SPEAKMAN Lura Widespread Faucet with Lever Handles (CD522MB)
- SPEAKMAN Rainier SB-1321 Widespread Faucet (SB-1321-E-PB)
- SPEAKMAN Neo Widespread Faucet (SB-1021-E-PB)
- SPEAKMAN Rainier SB-1321 Widespread Faucet (SB-1321-E-BBZ)
- SPEAKMAN Vector SB-2721 Widespread Faucet (SB-2721-PB)
- KINGSTON BRASS KS941AL 8 to 16" Widespread Bathroom Faucet, Polished Chrome (KS941AL)
- Speakman Widespread Bathroom Faucets