Shop All Widespread Bathroom Faucets
Speakman
Lura Widespread Faucet with Lever Handles
Mfr # SB-2523-BC
Zoro # G204661233
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 5.35
- Width 5.44
- Color Polished Chrome
- Length 14
- Material Brass & Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SB-2523-BC
- Zoro # G204661233
- UPC # 671252131011
- Country of Origin China
- Category Widespread Bathroom Faucets
Dimensions
Width | 5.44 |
Length | 14 |
Height | 7.88 |
Details
Weight | 5.35 |
Color | Polished Chrome |
Material | Brass & Zinc |
Description
Conceived by award-winning interior designer Clodagh – this faucet has been beautifully crafted to deliver a classic yet modern look. Featuring a singular, minimalistic spout paired with transitional lever handles, this widespread faucet is ideal for both modern and traditional bathrooms alike. With a solid, low-lead brass construction coated with a stunning, corrosion-resistant finish, the will look and age beautifully over time.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Union Elbow, 90 deg, 2", 300 gal. (4318000060)
- GROHE Universal Handle Fixing Starlight Chrome (45055000)
- PRIME-LINE U-bracket, For 1-1/4 in. Panels, Stainless Steel, Satin Finish Single Pack (656-8205)
- GRUVLOK Gasket, Grade EP, 3 In, EPDM (0390078681)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-BC)
- SPEAKMAN Neo Widespread Faucet (SB-1021-E-PB)
- SPEAKMAN Lura Widespread Faucet with Lever Handles (SB-2523-PB)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-BBZ)
- SPEAKMAN Lura Widespread Faucet with Lever Handles (CD522MB)
- SPEAKMAN Rainier SB-1321 Widespread Faucet (SB-1321-E-BBZ)
- DELTA Two Handle Widespread Bathroom Faucet (3599LF-BLMPU)
- Speakman Bathroom Sink Faucets & Accessories