Shop All Widespread Bathroom Faucets
Speakman
Lura Widespread Faucet with Lever Handles
Mfr # SB-2523-BBZ
Zoro # G504661247
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14
- Weight 5.35
- Material Brass & Zinc
- Height 7.88
- Width 5.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # SB-2523-BBZ
- Zoro # G504661247
- UPC # 671252131165
- Country of Origin China
- Category Widespread Bathroom Faucets
Dimensions
Length | 14 |
Height | 7.88 |
Width | 5.44 |
Details
Weight | 5.35 |
Material | Brass & Zinc |
Color | Polished Chrome |
Description
Conceived by award-winning interior designer Clodagh – this faucet has been beautifully crafted to deliver a classic yet modern look. Featuring a singular, minimalistic spout paired with transitional lever handles, this widespread faucet is ideal for both modern and traditional bathrooms alike. With a solid, low-lead brass construction coated with a stunning, corrosion-resistant finish, the will look and age beautifully over time.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Drain - Rotary (3950)
- KOHLER Tiling-In Bead, 144" Length (1177-NA)
- ZORO SELECT Float Valve, 2" Size, FNPT, 20" Rod L (AHF200)
- KURIYAMA Tubing, Clear, Shore A 73, 1/4" I.D. (K3150-04X50)
- SPEAKMAN Lura Widespread Faucet with Lever Handles (SB-2523-PB)
- SPEAKMAN Lura Widespread Faucet with Lever Handles (CD522MB)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-MB)
- SPEAKMAN Neo Widespread Faucet (SB-1021-E-PB)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-BC)
- SPEAKMAN Rainier SB-1321 Widespread Faucet (SB-1321-E-BBZ)
- DELTA Windemere Two Handle Widespread Bathroom Faucet (B3596LF-OB)
- Speakman Widespread Bathroom Faucets