Shop All Widespread Bathroom Faucets
Speakman
Lura Widespread Faucet with Lever Handles
Mfr # CD522ORB
Zoro # G004661044
product price: $738.99
/ea
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.625
- Width 5.44
- Color Oil Rubbed Bronze
- Length 14
- Weight 5.24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # CD522ORB
- Zoro # G004661044
- UPC # 671252137426
- Country of Origin China
- Category Widespread Bathroom Faucets
Dimensions
Height | 7.625 |
Width | 5.44 |
Length | 14 |
Details
Color | Oil Rubbed Bronze |
Weight | 5.24 |
Material | Brass & Zinc |
Description
Conceived by award-winning interior designer Clodagh this faucet has been beautifully crafted to deliver a classic yet modern look. Featuring a singular, minimalistic spout paired with clean lever handles, this widespread faucet is ideal for any modern bathroom. With a solid, Low-lead brass construction coated with a stunning, corrosion resistant finish, this Lura Widespread Faucet will look and age beautifully over time.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Oxygen Barrier, 1/2 in, Orange (U860O300)
- PARKER Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6304 08 00WP2)
- KOHLER Univl Rite-Temp Pb Vlv Kit W/Stop Loose (8304-KSL-NA)
- YELLOW JACKET Tube Expander Kit, Hydraulic (60493)
- SPEAKMAN Neo Widespread Faucet (SB-1021-E-PB)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-MB)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-BC)
- SPEAKMAN Kubos Widespread Faucet (SB-2421-ORB)
- SPEAKMAN Lura Widespread Faucet with Lever Handles (CD522MB)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-BBZ)
- KOHLER Devonshire Widespread Bathroom Sink F (394-4-2BZ)
- Speakman Widespread Bathroom Faucets