Shop All Widespread Bathroom Faucets
Speakman
Lura Widespread Faucet with Lever Handles
Mfr # CD522BC
Zoro # G704661085
product price: $706.99
/ea
Free Shipping & Returns
$706.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.44
- Material Brass & Zinc
- Length 14
- Color Brushed Chrome
- Height 7.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # CD522BC
- Zoro # G704661085
- UPC # 671252131042
- Country of Origin China
- Category Widespread Bathroom Faucets
Dimensions
Width | 5.44 |
Length | 14 |
Height | 7.625 |
Details
Material | Brass & Zinc |
Color | Brushed Chrome |
Weight | 5.24 |
Description
Conceived by award-winning interior designer Clodagh this faucet has been beautifully crafted to deliver a classic yet modern look. Featuring a singular, minimalistic spout paired with clean lever handles, this widespread faucet is ideal for any modern bathroom. With a solid, Low-lead brass construction coated with a stunning, corrosion resistant finish, this Lura Widespread Faucet will look and age beautifully over time.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K BALL VALVE SCH40 1.5""SXS (107-637)
- KOHLER Coralais Laundry Sink Faucet With Pla (15270-4-CP)
- MOEN Hardware Kit (136123)
- LEGEND VALVE 3"FXS T571 NL DIELECTRIC UNION (301-120NL)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-BC)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-MB)
- SPEAKMAN Neo Widespread Faucet (SB-1021-E-PB)
- SPEAKMAN Rainier SB-1321 Widespread Faucet (SB-1321-E-BBZ)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-BBZ)
- SPEAKMAN Lura Widespread Faucet with Lever Handles (CD522MB)
- PIONEER FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Nickel, Weight: 8.3 (3MT500-BN)
- Speakman Bathroom Sink Faucets & Accessories