Shop All Widespread Bathroom Faucets
Speakman
Lura Widespread Faucet with Lever Handles
Mfr # CD522BBZ
Zoro # G804661077
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.44
- Length 14
- Weight 5.24
- Height 7.625
- Material Brass & Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # CD522BBZ
- Zoro # G804661077
- UPC # 671252131196
- Country of Origin China
- Category Widespread Bathroom Faucets
Dimensions
Width | 5.44 |
Length | 14 |
Height | 7.625 |
Details
Weight | 5.24 |
Material | Brass & Zinc |
Color | Brushed Bronze |
Description
Conceived by award-winning interior designer Clodagh this faucet has been beautifully crafted to deliver a classic yet modern look. Featuring a singular, minimalistic spout paired with clean lever handles, this widespread faucet is ideal for any modern bathroom. With a solid, Low-lead brass construction coated with a stunning, corrosion resistant finish, this Lura Widespread Faucet will look and age beautifully over time.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Pipe Nipple, Steel, 1 x 1/2 in, MNPTF (1 X 1/2 FF-S)
- AMERICAN BUILT PRO Ball Valve 1-1/2 in. Slip x Slip PVC Schedule 40 (BVP150)
- ZORO SELECT Female BSPT x Female BSPT Malleable Iron Black Coated Malleable Iron Pipe Fitting (793FD6)
- ZORO SELECT 1/2" FNPT 304/304L SS Coupling (1000300712)
- SPEAKMAN Rainier SB-1321 Widespread Faucet (SB-1321-E-BBZ)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-BC)
- SPEAKMAN Lura Widespread Faucet with Lever Handles (CD522MB)
- SPEAKMAN Rainier SB-1321 Widespread Faucet (SB-1321-E-PB)
- SPEAKMAN Neo Widespread Faucet (SB-1021-E-PB)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-BBZ)
- DELTA Two Handle Widespread Bathroom Faucet (3559-BLMPU-DST)
- Speakman Widespread Bathroom Faucets