Shop All Widespread Bathroom Faucets
Speakman
Lura Widespread Faucet with Cross Handles
Mfr # SB-2521-PB
Zoro # G704661320
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.75
- Width 5.44
- Material Brass & Zinc
- Color Polished Chrome
- Weight 5.24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SB-2521-PB
- Zoro # G704661320
- UPC # 671252130847
- Country of Origin China
- Category Widespread Bathroom Faucets
Dimensions
Length | 10.75 |
Width | 5.44 |
Height | 7.625 |
Details
Material | Brass & Zinc |
Color | Polished Chrome |
Weight | 5.24 |
Description
Conceived by award-winning interior designer Clodagh – this faucet has been beautifully crafted to deliver a classic yet modern look. Featuring a singular, minimalistic spout paired with industrial-inspired cross handles, this bathroom faucet perfectly marries traditional and contemporary design elements together. With a solid, low-lead brass construction coated with a stunning, corrosion-resistant finish, the Lura SB-2521 Widespread Faucet with Cross Handles will look and age beautifully over time.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/4 BRASS INSERT TEE (6522131)
- KOHLER Widespread Bathroom Sink Faucet 1.2 GPM in Vibrant Brushed Nickel (35908-4-BN)
- WATTS Backflow Preventer, Size 3/8", 150 psi (3/8 SD3-MN)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 12 in L (12PL-CA11-0120-11D-38D)
- SPEAKMAN Rainier SB-1321 Widespread Faucet (SB-1321-E-BBZ)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-MB)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-BC)
- SPEAKMAN Neo Widespread Faucet (SB-1021-E-PB)
- SPEAKMAN Lura Widespread Faucet with Lever Handles (SB-2523-PB)
- SPEAKMAN Lura Widespread Faucet with Lever Handles (CD522MB)
- KINGSTON BRASS Mini-Widespread Bathroom Faucet, Chrome (KB2951YL)
- Speakman Widespread Bathroom Faucets