Shop All Widespread Bathroom Faucets
Speakman
Lura Widespread Faucet with Cross Handles
Mfr # SB-2521-MB
Zoro # G704661337
product price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.75
- Color Polished Chrome
- Weight 5.24
- Material Brass & Zinc
- Width 5.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SB-2521-MB
- Zoro # G704661337
- UPC # 671252130694
- Country of Origin China
- Category Widespread Bathroom Faucets
Dimensions
Length | 10.75 |
Width | 5.44 |
Height | 7.625 |
Details
Color | Polished Chrome |
Weight | 5.24 |
Material | Brass & Zinc |
Description
Conceived by award-winning interior designer Clodagh – this faucet has been beautifully crafted to deliver a classic yet modern look. Featuring a singular, minimalistic spout paired with industrial-inspired cross handles, this bathroom faucet perfectly marries traditional and contemporary design elements together. With a solid, low-lead brass construction coated with a stunning, corrosion-resistant finish, the Lura SB-2521 Widespread Faucet with Cross Handles will look and age beautifully over time.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Gas Control Thermostat, Natural Gas, Metal (AP14732A)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 90 gpm, 10m, PK20 (255041-75)
- HAUSEN 18-Inch Stainless Steel Water Heater Connector 3/4'' FIP X 7/8"C , Water heater supply line (HA-WC-101)
- RIDGID Cordless Press Tool Kit, Max Pipe Size2in (RP 351)
- SPEAKMAN Lura Widespread Faucet with Lever Handles (CD522MB)
- SPEAKMAN Kubos Widespread Faucet (SB-2421-ORB)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-BC)
- SPEAKMAN Neo Widespread Faucet (SB-1021-E-PB)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (CD521PN)
- SPEAKMAN Lura Widespread Faucet with Lever Handles (SB-2523-PB)
- KINGSTON BRASS KB972B Widespread Bathroom Faucet, Polished Brass (KB972B)
- Speakman Widespread Bathroom Faucets