Shop All Widespread Bathroom Faucets
Speakman
Lura Widespread Faucet with Cross Handles
Mfr # SB-2521-BC
Zoro # G104661319
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5.44
- Weight 5.24
- Color Polished Chrome
- Material Brass & Zinc
- Height 7.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # SB-2521-BC
- Zoro # G104661319
- UPC # 671252130991
- Country of Origin China
- Category Widespread Bathroom Faucets
Dimensions
Width | 5.44 |
Height | 7.625 |
Length | 10.75 |
Details
Weight | 5.24 |
Color | Polished Chrome |
Material | Brass & Zinc |
Description
Conceived by award-winning interior designer Clodagh – this faucet has been beautifully crafted to deliver a classic yet modern look. Featuring a singular, minimalistic spout paired with industrial-inspired cross handles, this bathroom faucet perfectly marries traditional and contemporary design elements together. With a solid, low-lead brass construction coated with a stunning, corrosion-resistant finish, the Lura SB-2521 Widespread Faucet with Cross Handles will look and age beautifully over time.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Single Drinkng Ftn, D 18 1/2in, W 18 1/2in (A171108F-UG)
- ZSI CushionedClampStrutMounted, TubeSz1 3/8In (022T026)
- ZORO SELECT Push-to-Connect, Threaded Male Adapter, 3/8 in Tube Size, Brass, Silver (22FR81)
- ZORO SELECT Tub Spout, 5-1/8" L, Chrome Finish (15074)
- SPEAKMAN Lura Widespread Faucet with Lever Handles (SB-2523-PB)
- SPEAKMAN Kubos Widespread Faucet (SB-2421-ORB)
- SPEAKMAN Rainier SB-1321 Widespread Faucet (SB-1321-E-BBZ)
- SPEAKMAN Lura Widespread Faucet with Lever Handles (CD522MB)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-MB)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-BBZ)
- KINGSTON BRASS FSC8958CML Manhattan Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel (FSC8958CML)
- Speakman Widespread Bathroom Faucets