Shop All Widespread Bathroom Faucets
Speakman
Lura Widespread Faucet with Cross Handles
Mfr # CD521PN
Zoro # G804661091
product price: $757.99
/ea
Free Shipping & Returns
$757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.75
- Material Brass & Zinc
- Width 5.44
- Weight 5.24
- Height 7.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # CD521PN
- Zoro # G804661091
- UPC # 671252130328
- Country of Origin China
- Category Widespread Bathroom Faucets
Dimensions
Length | 10.75 |
Width | 5.44 |
Height | 7.625 |
Details
Material | Brass & Zinc |
Weight | 5.24 |
Color | Polished Chrome |
Description
Conceived by award-winning interior designer Clodagh this faucet has been beautifully crafted to deliver a classic yet modern look. Featuring a singular, minimalistic spout paired with industrial-inspired cross handles, this bathroom faucet perfectly marries traditional and modern design elements together. With a solid, Low lead brass construction coated with a stunning, corrosion resistant finish, this Lura Widespread Faucet will look and age beautifully over time.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Boulder Series Towel Ring, Polished Chrome (BL-TR1 26)
- ZORO SELECT 1/4" MNPT x FNPT Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4M4F-B)
- OWENS CORNING 1" x 3 ft. Pipe Insulation, 1" Wall (722564)
- HOSE MASTER 1/2" Dia x 12" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0050-012)
- SPEAKMAN Lura Widespread Faucet with Lever Handles (CD522MB)
- SPEAKMAN Lura Widespread Faucet with Lever Handles (SB-2523-PB)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-BC)
- SPEAKMAN Kubos Widespread Faucet (SB-2421-ORB)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-BBZ)
- SPEAKMAN Rainier SB-1321 Widespread Faucet (SB-1321-E-BBZ)
- KINGSTON BRASS KS4462FL 8" Widespread Bathroom Faucet, Polished Brass (KS4462FL)
- Speakman Widespread Bathroom Faucets