Shop All Wall Mounted Bathroom Faucets
Speakman
Lura Wall-Mounted Faucet
Mfr # SB-2553-PN
Zoro # G104661340
product price: $841.99
/ea
Free Shipping & Returns
$841.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14.0
- Material 0
- Height 2.82
- Color Polished Chrome
- Length 9.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SB-2553-PN
- Zoro # G104661340
- UPC # 671252140075
- Country of Origin China
- Category Wall Mounted Bathroom Faucets
Dimensions
Width | 14.0 |
Height | 2.82 |
Length | 9.65 |
Details
Material | 0 |
Color | Polished Chrome |
Weight | 4.81 |
Description
Conceived by award-winning interior designer Clodagh - the Speakman delivers a truly unique look for your bathroom. Compatible with both vessel and traditional bathroom sinks, this wall-mounted faucet presents a heightened sense of design. With a solid, low-lead brass construction coated with a stunning, corrosion-resistant finish, this bathroom faucet will look and age beautifully over time.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K 34 WTR Meter Coupling (105-784NL)
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0075X6.00-7-6)
- SPEAKMAN Double Pedal Mixing Valve, Wall Mounted (S-3219)
- ZORO SELECT Expansion Joint, Neoprene, 1 in. Pipe (TU-16-NN)
- KINGSTON BRASS KS1220PKL Duchess Two-Handle Wall Mount Bathroom Faucet, Matte Black (KS1220PKL)
- KOHLER Parallel 2 Handle Wm Lav Faucet, Lever (T27120-4-AF)
- VINTAGE KS3248AX 8-Inch Center Wall Mount Bathroom Faucet (KS3248AX)
- KINGSTON BRASS KS1227PKL Duchess Two-Handle Wall Mount Bathroom Faucet, Brushed Brass (KS1227PKL)
- ESSEX KS1212BEX Wall Mount Bathroom Faucet (KS1212BEX)
- CONCORD KS8122DX 2-Handle Wall Mount Bathroom Faucet (KS8122DX)
- MANHATTAN KS8120CML 2-Handle 8 in. Wall Mount Bathroom Faucet (KS8120CML)
- Speakman Wall Mounted Bathroom Faucets