Shop All Wall Mounted Bathroom Faucets
Speakman
Lura Wall-Mounted Faucet
Mfr # SB-2553-BN
Zoro # G904661373
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.82
- Width 14.0
- Color Brushed Nickel
- Material 0
- Length 9.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # SB-2553-BN
- Zoro # G904661373
- UPC # 671252140105
- Country of Origin China
- Category Wall Mounted Bathroom Faucets
Dimensions
Height | 2.82 |
Width | 14.0 |
Length | 9.65 |
Details
Color | Brushed Nickel |
Material | 0 |
Weight | 4.81 |
Description
Conceived by award-winning interior designer Clodagh - the Speakman delivers a truly unique look for your bathroom. Compatible with both vessel and traditional bathroom sinks, this wall-mounted faucet presents a heightened sense of design. With a solid, low-lead brass construction coated with a stunning, corrosion-resistant finish, this bathroom faucet will look and age beautifully over time.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Toilet Handle, Metal, For American Standard 4 and 5, Eljer Touchflush and Mansfield 208 and 209 (88531)
- VIEGA Viega MegaPress adapter, 1" x 1" (90270)
- STEEL & OBRIEN 2-1/2" BPE Tri-Clamp x Tri-Clamp 45 Deg. Elbow - 316SS SF1 (S2KMP-2.5-PL-316)
- ZORO SELECT Male NPT x Female NPT Malleable Iron Hex Bushing (783YC5)
- WILSHIRE KS7128WLL Two-Handle Wall Mount Bathroom Faucet (KS7128WLL)
- DELTA Single Handle Wall Mount Bathroom Faucet (T3559LF-BLWL)
- KINGSTON BRASS KS8112CTL Single-Handle Wall Mount Bathroom Faucet, Polished Brass (KS8112CTL)
- CONCORD KS8122DX 2-Handle Wall Mount Bathroom Faucet (KS8122DX)
- CENTRAL BRASS Self-Close Wallmount Faucet in Rough Chrome (0031-H1/2C)
- DELTA Single Handle Wall Mount Bathroom Faucet (T3559LF-CZWL)
- MANHATTAN KS8120CML 2-Handle 8 in. Wall Mount Bathroom Faucet (KS8120CML)
- Speakman Bathroom Sink Faucets & Accessories