Shop All Wall Mounted Bathroom Faucets
Speakman
Lura Wall-Mounted Faucet
Mfr # SB-2552-PN
Zoro # G604661451
product price: $845.99
/ea
Free Shipping & Returns
$845.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Nickel
- Height 2.82
- Material 0
- Length 9.65
- Width 14.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SB-2552-PN
- Zoro # G604661451
- UPC # 671252140068
- Country of Origin China
- Category Wall Mounted Bathroom Faucets
Dimensions
Height | 2.82 |
Length | 9.65 |
Width | 14.0 |
Details
Color | Polished Nickel |
Material | 0 |
Weight | 4.64 |
Description
Conceived by award-winning interior designer Clodagh - the Speakman delivers a truly unique look for your bathroom. Compatible with both vessel and traditional bathroom sinks, this wall-mounted faucet presents a heightened sense of design. With a solid, low-lead brass construction coated with a stunning, corrosion-resistant finish, this bathroom faucet will look and age beautifully over time.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 3/4 x 1 In, 200 psi (6010EDE01-AM0200)
- JOHN GUEST Push-to-Connect Plug-In Elbow, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP220808W-PK10)
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK10 (U17253.031.0078)
- ZORO SELECT 1-1/4" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNG12)
- KINGSTON BRASS KS7247AX 8" Center Wall Mount Bathroom Faucet, Brushed Brass (KS7247AX)
- DELTA 2-hole 4-8" installation Hole Wall-Mount Lavatory Faucet, Matte Black (T3559LF-BLWL)
- EDEN BATH Eden Bath EB-FM002WBN Cascada Waterfall Wall Mount Faucet; Brushed Nickel (EB_FM002WBN)
- VINTAGE KS3241AX 8-Inch Center Wall Mount Bathroom Faucet (KS3241AX)
- KIBI Circular Single Handle Wall Mounted Bathroom Sink Faucet, Brushed Nickle (KBF1023BN)
- KOHLER Parallel 2 Handle Wm Lav Faucet, Lever (T27120-4-BV)
- MANHATTAN KS8120CML 2-Handle 8 in. Wall Mount Bathroom Faucet (KS8120CML)
- Speakman Bathroom Sink Faucets & Accessories