Shop All Wall Mounted Bathroom Faucets
Speakman
Lura Wall-Mounted Faucet
Mfr # SB-2552-BN
Zoro # G004661426
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.65
- Material 0
- Height 2.82
- Color Brushed Nickel
- Width 14.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # SB-2552-BN
- Zoro # G004661426
- UPC # 671252140099
- Country of Origin China
- Category Wall Mounted Bathroom Faucets
Dimensions
Length | 9.65 |
Height | 2.82 |
Width | 14.0 |
Details
Material | 0 |
Color | Brushed Nickel |
Weight | 4.64 |
Description
Conceived by award-winning interior designer Clodagh - the Speakman delivers a truly unique look for your bathroom. Compatible with both vessel and traditional bathroom sinks, this wall-mounted faucet presents a heightened sense of design. With a solid, low-lead brass construction coated with a stunning, corrosion-resistant finish, this bathroom faucet will look and age beautifully over time.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 3-1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall (693673)
- NVENT CADDY SwivelLoop Hanger, 3"Pipe, 3.625"H, Steel (100T0300EG)
- ANVIL 3/4" NPT Galvanized Coupling (0321201147)
- WOODFORD Freezless 8"Wall Hydrant (14CP-8-MH)
- VINTAGE KS3248AX 8-Inch Center Wall Mount Bathroom Faucet (KS3248AX)
- KINGSTON BRASS KS3122KL Two-Handle Wall Mount Bathroom Faucet, Polished Brass (KS3122KL)
- KINGSTON BRASS KS8126ML Milano 2-Handle 8" Wall Mount Bathroom Faucet, Polished Nickel (KS8126ML)
- MANHATTAN KS8120CML 2-Handle 8 in. Wall Mount Bathroom Faucet (KS8120CML)
- DELTA 2-hole 4-8" installation Hole Wall-Mount Lavatory Faucet, Champagne Bronze (T3559LF-CZWL)
- KOHLER Parallel 1 Handle Wm Lav Faucet, Lever (22567-4-TT)
- DELTA Trillian: Two Handle Wall Mount Bathroom Faucet Trim (T3543LF-KS-PR-WL)
- Speakman Wall Mounted Bathroom Faucets