Shop All Wall Mounted Bathroom Faucets
Speakman
Lura Wall-Mounted Faucet
Mfr # SB-2551-PN
Zoro # G004661433
Free Shipping & Returns
$732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.65
- Width 10.76
- Color Polished Nickel
- Material 0
- Height 3.08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # SB-2551-PN
- Zoro # G004661433
- UPC # 671252140051
- Country of Origin China
- Category Wall Mounted Bathroom Faucets
Dimensions
Length | 9.65 |
Width | 10.76 |
Height | 3.08 |
Details
Color | Polished Nickel |
Material | 0 |
Weight | 4.52 |
Description
Conceived by award-winning interior designer Clodagh - the Speakman delivers a truly unique look for your bathroom. Compatible with both vessel and traditional bathroom sinks, this wall-mounted faucet presents a heightened sense of design. With a solid, low-lead brass construction coated with a stunning, corrosion-resistant finish, this bathroom faucet will look and age beautifully over time.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROFLEX 2" x 6 ft. Pipe Insulation, 1/2" Wall (320-AC23812)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (5P567)
- DELTA Lavatory And Shower Handle, Chrome (RP90)
- KINGSTON BRASS Restoration, Tub And Shower Valve Only, Chrome (KB36310V)
- VINTAGE KS3248AX 8-Inch Center Wall Mount Bathroom Faucet (KS3248AX)
- KINGSTON BRASS KS8126ML Milano 2-Handle 8" Wall Mount Bathroom Faucet, Polished Nickel (KS8126ML)
- KINGSTON BRASS KS216ORB Adjustable Center Wall Mount Bathroom Faucet (KS216ORB)
- CELEBRITY KS7121WCL Two-Handle Wall Mount Bathroom Faucet (KS7121WCL)
- KOHLER Parallel 1 Handle Wm Lav Faucet, Lever (22567-4-TT)
- FRENCH COUNTRY KS7128BL Two-Handle Wall Mount Bathroom Faucet (KS7128BL)
- KOHLER Parallel 1 Handle Wm Lav Faucet, Lever (22567-4-2MB)
- Speakman Bathroom Sink Faucets & Accessories