Shop All Tub Spouts
Speakman
Lura Tub Spout
Mfr # S-1574-PN
Zoro # G204661318
product price: $73.95
/ea
$73.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 0
- Length 5.85
- Height 2.0
- Weight 0.817
- Width 2.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-1574-PN
- Zoro # G204661318
- UPC # 671252135798
- Country of Origin China
- Category Tub Spouts
Dimensions
Length | 5.85 |
Height | 2.0 |
Width | 2.0 |
Details
Material | 0 |
Weight | 0.817 |
Color | Polished Nickel |
Description
The features a minimal and sleek design constructed entirely of durable, solid metal. Available in an assortment of finishes to perfectly coordinate with other fixtures in the Lura Collection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Hose, Pre-Rinse, 3/4-14, SS (B-0044-H)
- SPARTAN SCIENTIFIC 12V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/4 in Pipe Size (6200-B70-AAB2B)
- PARKER 3/4" A-LOK 316 SS Bulkhead Union (12BC12-316)
- KECKLEY 3/8", Threaded, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (3/81THY-BCM20M34-FTI-F)
- SPEAKMAN 1/2" Alexandria Tub Spout 6-3/32"L, Polished Chrome (S-1559)
- SPEAKMAN Alexandria Pop-Up Tub Spout Diverter 6-3/32"L, Polished Chrome (S-1560)
- SPEAKMAN 1/2" Tub Spout Diverter 5-7/16", Brushed Nickel (S-1562-BN)
- SPEAKMAN SLV-1030 Neo Trim, Shower and Tub Combination, No Valve (SLV-1030)
- SPEAKMAN Neo S-1557-ORB Non Diverter Tub Spout (S-1557-ORB)
- SPEAKMAN Alexandria Diverter Tub Spout (S-1560-BN)
- MOEN Nondiverter Spouts Matte Black (3892BL)
- Speakman Tub Spouts