Shop All Tub Spouts
Speakman
Lura Tub Spout
Mfr # S-1574-BN
Zoro # G204661400
$73.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 0
- Width 2.0
- Color Polished Chrome
- Height 2.0
- Length 5.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # S-1574-BN
- Zoro # G204661400
- UPC # 671252135804
- Country of Origin China
- Category Tub Spouts
Dimensions
Width | 2.0 |
Height | 2.0 |
Length | 5.85 |
Details
Material | 0 |
Color | Polished Chrome |
Weight | 0.817 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO 10"Toil Tank Repair Kit (04-4031)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1" Pipe Size (1VEU1)
- ZORO SELECT 3/4" FSW 316/316L SS Tee (1501300218)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 4 In (1150400EG)
- SPEAKMAN Neo S-1557-ORB Non Diverter Tub Spout (S-1557-ORB)
- SPEAKMAN Alexandria Brushed Nickel Tub Spout (S-1559-BN)
- SPEAKMAN Neo Trim, Handicap Shower and Tub System, No Valve (SLV-1090-ADA-BN)
- SPEAKMAN Brushed Nickel Tub Spout (S-1557-BN)
- SPEAKMAN Neo SLV-1030-UNI EasyInstall Universal Tub/Shower Combination (SLV-1030-UNI)
- SPEAKMAN Alexandria Pop-Up Tub Spout Diverter 6-3/32"L, Polished Chrome (S-1560)
- KINGSTON BRASS 5-1/4" Zinc, Tub Spout W/ Diverter, Oil Rubbed Bronze (K188A5)
- Speakman Tub Spouts