Shop All Shower & Bathtub Parts
Speakman
Lura Trim X Handle
Mfr # CPT-25001-PN
Zoro # G504661117
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.0
- Height (In.) 7
- Width (In.) 7
- Color Polished Nickel
- Material Brass, Zinc, Stainless Steel, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # CPT-25001-PN
- Zoro # G504661117
- UPC # 671252144653
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 7.0 |
Height (In.) | 7 |
Width (In.) | 7 |
Details
Color | Polished Nickel |
Material | Brass, Zinc, Stainless Steel, Plastic |
Weight | 2.35 |
Description
The Lura Shower Valve Trim features a clean, sleek plate that sits flawlessly against a shower wall and a cross handle that adds industrial style to a space. The trim is compatible with Speakman pressure balance and thermostatic valves for consistent water temperature and a safe showering experience every time. The solid low-lead brass body is coated with a corrosion-resistant finish, assuring it maintains its striking brilliance over time.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING #46 3/4 Flare X 3/4 FIP Adapter (9446024)
- ZORO SELECT Rod Hanger Plate, Rod Sz 3/8In, 3 5/16In L (0560317208)
- SMITH-COOPER TEE 1-1/2""FML SCH40 SS (S3014T 014B)
- DIXON Global King Crimp Type E Cam and Groove Adapter, 2 in Nominal, Male Adapter x Hose Shank End Style, (G200-E-ALCR)
- SPEAKMAN Neo Exhilaration 5-Setting Polished Chrome Low Flow Handheld Shower 2.0 GPM (VSR-5000-E2)
- SPEAKMAN Neo CPT-1001-ORB Shower Valve Trim (CPT-1001-ORB)
- SPEAKMAN Lura Shower Arm and Flange (CDS2501-BN)
- SPEAKMAN Pipe Cover, Stainless Steel, Vertical Type (VPC-2)
- SPEAKMAN Shower Hose, SS, 69", Polished Chrome (VS-145)
- SPEAKMAN CDCPT25403-MB Lura Diverter Shower Valve Trim (CDCPT25403-MB)
- KOHLER Purist Stillness Wall-Mount Supply Elbow With Check Valve (22172-SN)
- Speakman Shower & Bathtub Parts